KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PRO TWO WIRE SURVELLANCE KIT

OTTO| Zoro #: G1645865| Mfr #: V1-10355

$182.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Surveillance Kit
For Use With: Kenwood TK480
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645865 Mfr #: V1-10355
Item: Surveillance KitFor Use With: Kenwood TK480
Color: BlackNumber of Wires: 2
Features: Translucent Acoustic TubeMaterial: Black Cycoloy Resin
Country of Origin (subject to change): United States

Description

Two Wire Earphone Kit, Acoustic Tube, Inline Push-to-Talk, Material Black Cycoloy Resin, Length (In.) 2-1/2, Width (In.) 1-1/2, Height (In.) 3, For Use With Kenwood TK480

Reviews