KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PROFESSIONAL THREE WIRE SURV KIT

OTTO| Zoro #: G2400912| Mfr #: V1-10817

$230.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Item: Surveillance Kit
For Use With: Vertex VX210
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400912 Mfr #: V1-10817
Number of Wires: 3Item: Surveillance Kit
For Use With: Vertex VX210Color: Black
Features: Translucent Acoustic TubeMaterial: Black Cycoloy Resin
Country of Origin (subject to change): United States

Description

Three Wire Earphone Kit, Acoustic Tube, Inline Push-to-Talk, Material Black Cycoloy Resin, Length (In.) 2-1/2, Width (In.) 1-1/2, Height (In.) 3, For Use With Vertex VX210

Reviews