KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PROFILE MEDIUM DUTY SPEAKER MIC

OTTO| Zoro #: G2235536| Mfr #: V2-L2CM11

$86.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Height (In.): 3
Width (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235536 Mfr #: V2-L2CM11
Package Quantity: 1Height (In.): 3
Width (In.): 1Includes: Earphone Jack
Type: Speaker MicrophoneFor Use With: Icom f43GT
Item: Speaker MicrophoneLength (In.): 3
Material: Black Cycoloy ResinCountry of Origin (subject to change): United States

Description

Speaker Microphone, Speaker Microphone, Material Black Cycoloy Resin, Length (In.) 3, Width (In.) 1, Height (In.) 3, For Use With Icom f43GT, Includes Earphone Jack

Reviews