
Awning-Accessories Rv, For Use With Overland Vehicle System Xd Nomadic 270 Degree Awnings;
Mfr # 19690008
Zoro # G616392718
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Extension Length
7-3/8 ft
Compatible With
Overland Vehicle System XD Nomadic 270 Degree Awnings
Type
SUV/Pickup Overlanding
Color
Black
Material
Rip-Stop Polycotton Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19690008
Zoro #
G616392718
UPC #
810038736631
Country of Origin
China
Dimensions
Extension Length
7-3/8 ft
Length
8.525 ft
Details
Compatible With
Overland Vehicle System XD Nomadic 270 Degree Awnings
Type
SUV/Pickup Overlanding
Color
Black
Material
Rip-Stop Polycotton Canvas
Description
For Use With Overland Vehicle System XD Nomadic 270 Degree Awnings; Passenger Side Wall 3; 320g Fabric With Blackout Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.