Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electrolyte Freezer Pop, 1 oz., PK150

  • Zoro #: G4797891
  • Mfr #: 50-FREEZERPOPS
$73.40 ($0.49/unit)
  • Yield Per Unit: 1 oz.
  • Item: Electrolyte Freezer Pop
  • Flavor: Assorted Flavors
See full product details
Orders over $75 ship free.

Overtime #50-FREEZERPOPS Specifications

  • Zoro #: G4797891
  • Mfr #: 50-FREEZERPOPS
Yield Per Unit: 1 oz. Item: Electrolyte Freezer Pop
Flavor: Assorted Flavors Package Quantity: 150
Drink Content Type: Sugar Free Package Size: 1 oz.
Thirst Quencher Package Size: 2.5 oz Yield per Unit: 1 oz
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrolyte Freezer Pop, Thirst Quencher Form Freezer Pop, Flavor Fruit Punch, Grape, Lemon-Lime, Orange, Raspberry Blue, Yield per Unit 1 oz, Sugar Free, Thirst Quencher Package Size 2.5 oz, Package Quantity 150

Reviews of Overtime #50-FREEZERPOPS