Shop Alternate Products
This Product is Discontinued
Owens Corning
1" x 108 ft. Vinyl Pipe Insulation Tape (Discontinued)
Mfr # 627371
Zoro # G3720753
This Product is Discontinued
Key Features
- Length 108 ft
- Width 1 in
- Color White
- Material vinyl
- Temp. Range 0 Degrees to 150 Degrees F