1-25/64" x 3 ft. Fiberglass Pipe Insulation Wall

OWENS CORNING| Zoro #: G0632055| Mfr #: 722612

$31.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Tube O.D.: 1-3/8"
Temp. Range: 0 Degrees to 1000 Degrees F
Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632055 Mfr #: 722612
For Tube O.D.: 1-3/8"Temp. Range: 0 Degrees to 1000 Degrees F
Material: FiberglassApprox. R Value: 16.8
Standards: UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)Includes: Pressure Sensitive Adhesive System
For Iron Pipe Size: 1"Approx. K Value: 0.12
Green Certification or Other Recognition: GREENGUARD CertifiedGreen Environmental Attribute: Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Color: TanLength: 3 ft.
Insulation Nominal I.D.: 1-25/64"Item: Pipe Insulation
Insulation Type: Hinged with Self Sealing LapCountry of Origin (subject to change): United States

Description

Pipe Insulation, Material Fiberglass, Hinged with Self Sealing Lap, Wall Thickness 2 In., Length 3 ft., For Iron Pipe Size 1 In., For Tube O.D. 1-3/8 In., Insulation Nominal I.D. 1-25/64 In., Temp. Range 0 Degrees to 1000 Degrees F, Approx. R Value 16.8, Approx. K Value 0.12, Color Tan, Includes Pressure Sensitive Adhesive System

Reviews