SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3-5/32" x 3 ft. Fiberglass Pipe Insulation 1" Wall

OWENS CORNING| Zoro #: G2110972| Mfr #: 722593

$15.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Tube O.D.: 3-1/8"Temp. Range: 0 Degrees to 1000 Degrees FMaterial: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110972 Mfr #: 722593
For Tube O.D.: 3-1/8"Temp. Range: 0 Degrees to 1000 Degrees F
Material: FiberglassApprox. R Value: 5
Standards: UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)Includes: Pressure Sensitive Adhesive System
Approx. K Value: 0.20Green Certification or Other Recognition: GREENGUARD Certified
Green Environmental Attribute: Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppmColor: Tan
Length: 3 ft.Insulation Nominal I.D.: 3-5/32"
Item: Pipe InsulationInsulation Type: Hinged with Self Sealing Lap
Wall Thickness: 1"Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Fiberglass, Hinged with Self Sealing Lap, Wall Thickness 1 In., Length 3 ft., For Tube O.D. 3-1/8 In., Insulation Nominal I.D. 3-5/32 In., Temp. Range 0 Degrees to 1000 Degrees F, Approx. R Value 5, Approx. K Value 0.20, Color Tan, Includes Pressure Sensitive Adhesive System

Reviews