Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall

  • Zoro #: G0546542
  • Mfr #: 722594

$21.32

  • Color: Tan
  • Insulation Max. Thickness: 1-1/2"
  • Insulation Body Material: Fiberglass
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Owens Corning #722594 Specifications

  • Zoro #: G0546542
  • Mfr #: 722594
Color: Tan Insulation Max. Thickness: 1-1/2"
Insulation Body Material: Fiberglass Insulation Length: 3 ft.
Wall Thickness - Insulation: 1-1/2" Fits Pipe Size - Pipe Insulation: 1-1/2"
Includes: Pressure Sensitive Adhesive System Insulation Approx. R Value: 10.40
Green Environmental Attribute: Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm Length: 3 ft.
Wall Thickness: 1-1/2" Approx. R Value: 10.4
Pipe Insulation Item: Pipe Insulation Insulation Approx. K Value: 0.14
Material: Fiberglass Insulation Nominal I.D.: 1-59/64"
Insulation Type: Hinged with Self Sealing Lap Item: Pipe Insulation
Temp. Range: 0 Degrees to 1000 Degrees F For Iron Pipe Size: 1-1/2"
Green Certification or Other Recognition: GREENGUARD Certified Standards: UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Insulation Temp. Range: 0 Degrees to 1000 Degrees F Approx. K Value: 0.14
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pipe insulation from Owens Corning insulates piping in order to maintain energy efficiency and force freezing and condensation on the defensive. Made for 1-1/2\ iron pipes

Technical Guides

Reviews of Owens Corning #722594