Oxford
Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25
- Zoro #: G4129450
- Mfr #: 55856
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: FrontReportCover,3Fasteners,PK25
- Color: Clear
- Material: Paper; Polypropylene
- Size: 8.5 x 11
- Paper Capacity: 0.5"
$32.43
Pk of 25, $1.30/ea
Subtotal: $32.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Oxford #55856 Specifications
- Zoro #: G4129450
- Mfr #: 55856
- UPC #: 078787558564
- Item: FrontReportCover,3Fasteners,PK25
- Color: Clear
- Material: Paper; Polypropylene
- Size: 8.5 x 11
- Paper Capacity: 0.5"
- Country of Origin (subject to change): Mexico
Description
Clear Front Standard Report Cover, Package Quantity 25
Reviews of Oxford #55856
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- OXFORD ReportCover, 3Fasteners, PK25, Width: 9.87" 52513
- OXFORD Pressboard Report Cover 8-1/2 x11", LightBlue 12701
- OXFORD Two Pocket File Folder, Purple, PK25 57514
- OXFORD Two-Pocket Portfolio, Polypropylene, PK25 99810
- OXFORD Letter Pocket Folder, Assorted, 5PK OXF5740404BD
- OXFORD Folder, 2Pkt, Executive, Be/Gd Pk OXF04162
- SMEAD Pocket, File, 3-1/2" Expansion, Red 74231
- EUREKA Peanuts NASA File Folders, 4 Designs Per Set, PK6 866431
- PENDAFLEX File Folders 8-1/2" x 11", Green, Pk25 PFX17167
- C-LINE Write-On Expand Folder, 1" Expansion, Pk25 63060
- SMEAD MFG Smead Manufacturing Company SMD19092 Folders- Legal- 3 Partition- 3in. Expansion- Legal- Red SMD19092
- Oxford File Folders