Shop Alternate Products
This Product is Discontinued
Oxford
Cover, Report, Clear, Prem, Yellow, PK25 (Discontinued)
Mfr # 58809
Zoro # G5997667
This Product is Discontinued
Key Features
- Width 2-3/8"
- Color Clear/Yellow
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
- File Size Letter