Oxford
Diploma Cover 12-1/2 x 10-1/2"
- Zoro #: G4283925
- Mfr #: 44212
Hover or click to zoom Tap to zoom
Key Features
- Item: Diploma Holder
- Width: 10.56"
- Color: Navy
- Size: 12" x 10"
- Sheet Size: 12" Width x 10" Length
- Height: 4"
- Features: Window, Padded, Wall Mountable, Moisture Resistant, Durable, Tab
- Outside Length: 12 3/8"
$38.81
10% off
$34.93
Subtotal: $34.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Oxford #44212 Specifications
- Zoro #: G4283925
- Mfr #: 44212
- UPC #: 089612442125
- Item: Diploma Holder
- Width: 10.56"
- Color: Navy
- Size: 12" x 10"
- Sheet Size: 12" Width x 10" Length
- Height: 4"
- Features: Window, Padded, Wall Mountable, Moisture Resistant, Durable, Tab
- Outside Length: 12 3/8"
- Country of Origin (subject to change): Mexico
Description
Diploma Cover
Reviews of Oxford #44212
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- OXFORD Folder, 2Pkt, Lam, Dblstuff, Bk Pk OXF54406
- OXFORD Tri-Fold Folder, Holds 150 Pages, PK20 59806
- OXFORD School Grade Twin Pocket Folder with Fasteners, PK100 50764
- OXFORD Clear Front Report Cover 8-1/2 x 11", CD Pocket, 3 Fasteners, Black 57727
- OXFORD Report Cover 8-1/2 x 11", 3" Expansion, Paper Blue, Pk25 5730123
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 57505
- SMEAD Pressboard Classification Folder, Legal, 4 Section, Blue, PK10 18730
- C-LINE C-Line Products 62127BNDL3BX Recycled Project Folders Clear - Reduced glare 11 x 8 .5 25-BX - Set of 3 BX 62127BNDL3BX
- SMEAD Folder, File, Ltr, 2/5 Rt, Mla Pk SMD10385
- SMEAD Folder, Clssfc, Lgl, 1Div, Gygn Pk SMD29800
- SMEAD Folder, Hanging, Lgl, 1/3 Pk SMD64135
- Oxford File Folders