Oxford
Punch Pop Fashion Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, White/Blue Polka Dot Design
- Zoro #: G503467192
- Mfr #: 42501
Hover or click to zoom Tap to zoom
Key Features
- Color: White/Blue Polka Dot
- Number of Rings: 3
- Material: Metal; Polypropylene
- Size: 11 x 8.5
- Holding Capacity: 1.5"
- Weight: 0.92 lbs
$13.00
Subtotal: $13.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Oxford #42501 Specifications
- Zoro #: G503467192
- Mfr #: 42501
- UPC #: 83086425011
- Color: White/Blue Polka Dot
- Number of Rings: 3
- Material: Metal; Polypropylene
- Size: 11 x 8.5
- Holding Capacity: 1.5"
- Weight: 0.92 lbs
- Country of Origin (subject to change): Mexico
Description
Underlying primary colors pop out to add a playful twist to an organization essential. Cover overlay's laser-cut pattern makes a bold statement while delivering a nostalgic Gen X, DIY effect. Round-ring design and quality metal mechanism ensure reliable performance. Pop color matches interior color.
Restrictions and Compliance
Reviews of Oxford #42501
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- OXFORD Zipper Binder Pockets, No Color OXF68504
- OXFORD 112 Backmounted Round Ring Binder, Purple OXF42655
- OXFORD 112 Backmounted Round Ring Binder, Black OXF42552
- OXFORD 112 Backmounted Round Ring Binder, Red OXF42550
- OXFORD 112 Backmounted Round Ring Binder, Red OXF42654
- OXFORD Zipper Binder Pockets, Frost OXF68599
- C-LINE SelfAdhesive Binder Labels, 2 Inch Binders, 2516 x 3116, 12PK Set of 5 PK, 60PK 70023-BX
- WILSON JONES ACCOHIDE Binder, Black ACC39701
- OMNIMED 1 Inch Side Open 3 Ring Binder In Blue, PK5 205002-BL5
- WILSON JONES Canvas Sectional Storage Post Binder, 2 Posts, 3" Cap., 8.5x14, Green W278-32A
- OMNIMED 1.5 Inch Top Open 3 Ring Binder In Seafoam Green, PK5 205010-3SG5
- Oxford Binders