Oxford
Two Pocket Folder, Assorted, PK25
Mfr # 57513
Zoro # G4129380
product price: $14.79
/pk 25, $0.59/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 2
- Width 2.37"
- Color Green, Light Blue, Orange, Red, Yellow
- Material Paper
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Oxford
- MFR # 57513
- Zoro # G4129380
- UPC # 078787575134
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2.37" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Height | 11 in |
File Size | Letter |
Paper Size | Letter |
Overall Width | 8 1/2 in |
Description
TwinPocketFolder,Assorted, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFLOWER DISTRIBUTING Mayflower Georgia Bulldogs Foil Balloon (207284)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #2, 3-1/4"L x 1-5/8"W, 1000/Pack (G30023)
- PAPER MATE Paper Mate Flair Black Felt Tip Pen 4 pk (8434452PP)
- MASTERVISION Board, Cork, 2X3, Blk (BVCSF132209368)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Lt. Blue, PK25 (57501)
- OXFORD Report Cover 17 x 11" Black (13206)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (71306)
- OXFORD Oxford® 8-Pocket Poly Portfolios, PK4 (5740404)
- OXFORD Portfolio, 2Pkt, 11X8.5, Pe Pk (OXF57514)
- OXFORD Pressboard Report Cover 8-1/2 x11", LightBlue (12701)
- SMEAD Pocket, File, Ltr, 3.5""Expansn Pk (SMD75124)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Dark Blue, 25/Box (UNV56638***)