Oxo

Good Grips Toilet Plunger and Canister, 24" Handle, 6" Dia Bowl, White

Oxo Good Grips Toilet Plunger and Canister,  24" Handle,  6" Dia Bowl,  White 12241700
Hover or click to zoom Tap to zoom
Key Features
  • Material: Plastic
  • Length: 24"
  • Outside Diameter: 6"
  • Weight: 2.05 lbs
  • Country of Origin (subject to change): China
See full product details
$30.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Oxo #12241700 Specifications

  • Material: Plastic
  • Length: 24"
  • Outside Diameter: 6"
  • Weight: 2.05 lbs
  • Country of Origin (subject to change): China

Description

Simply lift the plunger and the canister automatically springs open. The plunger head is designed to work on all toilets, including low-flush. After use, simply replace it in the canister for neat and sanitary storage. A built-in drip tray catches excess water and allows it to evaporate.

Reviews of Oxo #12241700

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.