8-32X5/16 Unslot Ind Hex Wash Grounding Thread Cutting Screw Type F, F/T Zinc Bake Green, 10000PK

  • Mfr # 356921

  • Zoro # G822662339


product price:  $917.99
/pk 10000, $0.09/ea
Free Shipping & Returns

Key Features

Screw Size
#8-32
Fastener Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
356921
Zoro #
G822662339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-32
Fastener Length
5/16 in

Description

8-32X5/16 Unslot Ind Hex Wash Grounding Thread Cutting Screw Type F, F/T Zinc Bake Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products