Oz Lifting Products
Davit Crane, 20 in to 42 in Reach, 0 in to 540 in Lift Range, Black
Mfr # OZCF1200DAV-ACW
Zoro # G5776445
Free Shipping & Returns
$4,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,200 lb
- Material Carbon Fiber/Aluminum
- Reach 20 in to 42 in
- Finish Anodized Powder Coated
- Lift Range 0 in to 540 in
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane OZXR1000DAV-HND2
- OZ LIFTING PRODUCTS Davit Crane, 20 in to 42 in Reach, 0 in to 660 in Lift Range, Black OZCF1200DAV
- OZ LIFTING PRODUCTS Davit Crane, 27.5 in to 42 in Reach, 0 in to 960 in Lift Range, Silver OZ500DAV
- OZ LIFTING PRODUCTS Davit Crane, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow OZ1200DAV-ACW
- OZ LIFTING PRODUCTS Davit Crane, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver OZ500DAV-DCW
- OZ LIFTING PRODUCTS Davit Crane, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow OZ1200DAV-DCW
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver OZSOC4
- OZ LIFTING PRODUCTS Davit Crane Kit, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow OZ1200DAV-ACW-SP6
- OZ LIFTING PRODUCTS Davit Crane OZXR500DAV
- OZ LIFTING PRODUCTS 1200lbs. Davit Crane W/ telescoping boom Adjsmt With DC Electric Winch OZTP1200DAV-DCW
- VESTIL Davit Crane, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range, Blue WTJ-20-4-AC
- Oz Lifting Products Davit Cranes