Oz Lifting Products
Hand Winch, 2000 lb., 7-7/8 in. Overall W
Mfr # OZ2000BWSS
Zoro # G3720215
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Finish Stainless Steel
- Drum Capacity for 1/4 In. Cable 85 ft
- Frame Material Stainless Steel
- Handle Length 13 in
- 1st Layer Load Capacity 2,000 lb
Explore More Products
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., Carbon Steel OZ1500BW
- OZ LIFTING PRODUCTS Hand Winch, 1000 lb., 5-63/64 in.Overall W OZ1000BWSS
- OZ LIFTING PRODUCTS Hand Winch, 2000 lb., Carbon Steel OZ2000BW
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., 6-57/64 in.Overall W OZ1500BWSS
- OZ LIFTING PRODUCTS Hand Winch, 1000 lb., Carbon Steel OZ1000BW
- WARN IND. WINCHES, DRILL WINCH_750LBS_SYNTH 101575
- DUTTON-LAINSON Brake Winch Dlb350A DLB350A-15941
- THERN Hand Winch, Spur Gear, No Brake, 10,000 lb. M492
- DUTTON-LAINSON Brake Winch DLB1200A
- DUTTON-LAINSON Hand Winch w/Strap, Spur, No Brake, 1100lb. 3FKE5
- MAXPULL WINCHES Hand Winch, 220 lb. 1st Layer Ld Cap. GM-1-SI
- Oz Lifting Products Winches & Pullers