Strapping, Polypropylene, 7700 ft. L

VALUE BRAND| Zoro #: G1523137| Mfr #: 6LFZ2

$78.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523137 Mfr #: 6LFZ2
Material: polypropyleneApplication: Machine Grade
Item: Plastic StrappingMaterial: polypropylene
Finish: SmoothStrap Width: 7/16"
Thickness: 30 milCoil Width: 6"
Break Strength: 600 lb.Color: Black
Length: 7700 ft.Core Dia.: 16"
Country of Origin (subject to change): United States

Product Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 7/16 In., Length 7700 ft., Thickness 30 mil, Coil Width 6 In., Core Dia. 16 In., Break Strength 600 lb., Color Black, Application Machine Grade, For Use With Signode Machines and Power Tools

Product Reviews

Save 15%. Sign up for Z-mail.