Strapping, Polypropylene, 8000 ft. L

VALUE BRAND| Zoro #: G2451696| Mfr #: 2CXJ9

$97.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2451696 Mfr #: 2CXJ9
Finish: SmoothCore Dia.: 16"
Item: Plastic StrappingLength: 8000 ft.
Material: PolypropyleneThickness: 22 mil
Application: Machine GradeColor: Black
Strap Width: 1/2"Coil Width: 6"
Break Strength: 500 lb.Country of Origin (subject to change): United States

Product Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 1/2 In., Length 8000 ft., Thickness 22 mil, Coil Width 6 In., Core Dia. 16 In., Break Strength 500 lb., Color Black, Application Machine Grade, For Use With Mfr. No. BXT-16, 423990 and VT-10/13 Strapping Tools

Product Reviews

Save 15%. Sign up for Z-mail.