Pac-Vac
PAC-VAC HEPA Backpack Vacuum Cleaner
- Zoro #: G4220711
- Mfr #: PV 6
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $467.25
Pac-Vac #PV 6 Specifications
- Zoro #: G4220711
- Mfr #: PV 6
- Item: Backpack Vacuum
- Voltage: 120
- Vacuum Filtration Type: HEPA
- Weight: 13 lb
- Vacuum Collection Type: Disposable Bag
- Static Pressure: 90 in
- Cord Length: 50 ft.
- Filter Type: HEPA
- Sound Level dBA: 70 dBA
- Includes: (1) Crush Proof Hose, (1) Double Bend Adjustable Wand, (1) Easy Glide Floor Tool, (1) Dust Brush, (1) Upholstery Tool, (1) Crevice Tool
- Air Flow: 120 cfm
- Vacuum Filter: Cloth
- Hose Dia.: 1 1/2 in
- Height: 20 1/2 in
- Net Weight: 13 lb.
- Peak HP: 1-1/2 HP
- Amps: 12
- Vacuum Product Grouping: Backpack Vacuum Cleaners
- Watts: 1400
- Vacuum Capacity: 1 1/2 gal
- Hose Length: 5 ft
- Warranty: 1 yr.
- Power Cord Length: 50 ft
- Standards: ETL
- Current: 8.5 A
- Vacuum Pickup Type: Dry
- Vacuum Power Source: Corded
- Power: 1,400 W
- Sound Level: 70 dB
- Vacuum Air Flow: 120 cfm
- Country of Origin (subject to change): China
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 120 cfm, Static Pressure 90 in, Weight 13 lb, Height 20 1/2 in, Sound Level 70 dB, Power 1,400 W, Current 8.5 A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 5 ft, Power Cord Length 50 ft, Includes Crevice Tool, Crush Proof Hose, Double Bend Adjustable Wand, Dust Brush, Easy Glide Floor Tool, Upholstery Tool
Reviews of Pac-Vac #PV 6
Explore more
- MIGHTYSKINS MightySkins IRRO960-Teal Chevron Skin for iRobot Roomba 960 Robot Vacuum; Teal Chevron IRRO960-Teal Chevron
- METROVAC MetroVac 120VAC ESD Safe Vacuum/Blower Hepa Filter DV-3ESD1
- DATA-VAC Data-Vac MDV3TCA Pro 3 Professional Cleaning System Black MDV3TCA
- DELFIN INDUSTRIAL Compact Single-Phase Industrial Vacuum f DM 40 OIL
- DELFIN INDUSTRIAL Cleanroom Industrial Vacuum Single Phase LC 1000 D
- PURECLEAN Pure Clean Smart Vacuum Cleaner-Auto Robot Cleaning Vacuum, PUCRC25.5 PUCRC25.5
- BLACK & DECKER Powered Squeegee Vac BDH100WW
- ATRIX ERGO Aviation Backpack HEPA Vacuum VACBP400-GR
- PURECLEAN Robot Vacuum Cleaner, PUCRC95 PUCRC95
- BLACK & DECKER dustbuster(R) AdvancedClean(TM) Cordless Hand Vacuum with PowerBoost HHVJ315JD10
- METROPOLITAN VACUUM Vac 'N, Blo® Commercial Portable Vacuum & Blower 112-045014
- Pac-Vac Portable Vacuums