KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box Cutter, 4 in., Mixed, PK12

PACIFIC HANDY CUTTER, INC| Zoro #: G1215541| Mfr #: HC100

$8.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 15/16"
Number of Blades Included: 1
Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215541 Mfr #: HC100
Overall Width: 15/16"Number of Blades Included: 1
Application: General PurposeOverall Thickness: 1/8"
Handle Type: StraightOverall Length: 4"
Blade Operation: RetractableBlade Material: Carbon Steel
Stores: No StorageBlade Type: Single Edge Razor
Position: 1Handle Color: Mixed
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Aluminum
Item: Box CutterBlade Change: Slide
Country of Origin (subject to change): United States

Description

Box Cutter, Retractable, Blade Type Single Edge Razor, Blade Change Slide, Overall Length 4 In., Blade Material Carbon Steel, Handle Color Mixed, Handle Material Aluminum, Number of Blades Included 1, Tether Capable Standard Tool (Accessory Needed for Tethering), Overall Width 15/16 In., Overall Thickness 1/8 In., Position 1, Handle Type Straight, Stores No Storage, Application General Purpose, Package Quantity 12

Reviews