Pacific Handy Cutter
Utility Knife, Retractable, Utility, Carpeting; Drywall; Wallcovering
Mfr # RSG-194
Zoro # G3915913
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Fixed
- Blade Type Utility
- Overall Length 6 in
- Handle Type Ergonomic
- Blade Material Steel
Explore More Products
- PACIFIC HANDY CUTTER Safety Cutter, Food Service, Manufacturing Facilities, Plastic DFC364NSFY
- PACIFIC HANDY CUTTER Folding Safety Cutter, Self-Retracting, Safety Point, General Purpose PSC2-300
- PACIFIC HANDY CUTTER Hook-Style Film Cutter, 6 1/2 in L, Straight Fixed Steel Blade, Ergonomic Plastic Handle, Yellow DFC-364
- PACIFIC HANDY CUTTER Hook Style Film Cutter, Fixed Blade, Safety Recessed, Plastic, 6 1/2 in L. DFC364MD
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Red Plastic Handle S4L
- PACIFIC HANDY CUTTER Disposable Tape Splitter, Fixed Blade, Blunted Tape Splitter, Plastic T-1
- PACIFIC HANDY CUTTER Safety Knife E12205-4
- PACIFIC HANDY CUTTER Safety Knife E12208-9
- PACIFIC HANDY CUTTER Safety Knife, Retractable, Carbon Steel E12204-4
- OLFA Snap-Off Utility Knife, Stainless Steel, 5 1/4 in L. SVR-1
- KLEVER Safety Cutter, Disposable, Blk/Grn, 7", PK10 ECO-4-65EX
- Pacific Handy Cutter Knives, Cutters & Snips