KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Knife, 5-1/2 in., Orange

PACIFIC HANDY CUTTER, INC| Zoro #: G1304256| Mfr #: RZ3

$6.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Metal
Metal Detectable: No
Blade Change: Quick-Change
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304256 Mfr #: RZ3
Handle Material: MetalMetal Detectable: No
Blade Change: Quick-ChangePosition: 1
Blade Type: Rounded Safety BladeHandle Color: High Visibility Orange
Overall Width: 1-1/4"Disposable: No
Number of Blades Included: 1Overall Length: 5-1/2"
Item: Safety KnifeBlade Operation: Self-Retracting
Application: General PurposeStores: (1) Blade
Handle Type: ErgonomicBlade Material: Carbon Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: No Tools Needed for Blade Change, 3-Button
Left/Right Hand: AmbidextrousOverall Thickness: 3/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Utility Knife, Self-Retracting, Blade Type SP017 Self-Retracting, Blade Change Quick Change Dial, Overall Length 5-1/2 In., Blade Material Carbon Steel, Handle Color Orange, Handle Material Metal, Number of Blades Included 1, Standard Tool(Accessory Needed for Tethering), Overall Width 1-1/4 In., 1 Position, Overall Thickness 3/4 In., Handle Type Ergonomic/Ambidextrous, No Tools Needed for Blade Change, High Visibility Color, 3-Button, Stores (1) Blade, Variety of Materials

Reviews