KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Knife, 5-3/4 in., Green

PACIFIC HANDY CUTTER, INC| Zoro #: G0459907| Mfr #: S4R

$4.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Tape Notch, (2) Tray Cut and (1) Top Cut Positions
Stores: (5) Blades
Blade Change: Push Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459907 Mfr #: S4R
Features: Tape Notch, (2) Tray Cut and (1) Top Cut PositionsStores: (5) Blades
Blade Change: Push ButtonTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Type: Rounded Safety BladeOverall Length: 5-3/4"
Handle Type: ErgonomicPosition: 3
Overall Thickness: 5/8"Blade Operation: Retractable
Blade Material: Carbon SteelLeft/Right Hand: Right Handed
Overall Width: 1-1/4"Number of Blades Included: 1
Metal Detectable: NoHandle Material: plastic
Application: Boxes, CartonsHandle Color: Green
Item: Safety KnifeDisposable: No
Country of Origin (subject to change): China

Description

Safety Utility Knife, Fixed Blade, Blade Change Push Button, Overall Length 5-3/4 In., Blade Material Carbon Steel, Handle Color Green, Handle Material Plastic, Number of Blades Included 1, Standard Tool(Accessory Needed for Tethering), Overall Width 1-1/4 In., 3 Position, Overall Thickness 5/8 In., Handle Type Ergonomic/Right Handed, Tape Notch, (2) Tray Cut and (1) Top Cut Positions, Stores (5) Blades, Boxes, Cartons, Includes Blade

Reviews