KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Knife, 6 in., Red

PACIFIC HANDY CUTTER, INC| Zoro #: G0553314| Mfr #: S5L

$6.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-1/4"
Handle Color: Red
Disposable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553314 Mfr #: S5L
Overall Width: 1-1/4"Handle Color: Red
Disposable: NoOverall Length: 6"
Blade Operation: RetractableLeft/Right Hand: Left Handed
Blade Change: Push ButtonBlade Material: Carbon Steel
Stores: (2) BladesBlade Type: Rounded Safety Blade
Item: Safety KnifeOverall Thickness: 3/4"
Handle Type: ErgonomicPosition: 4
Application: General PurposeNumber of Blades Included: 1
Features: Tape Splitter, (2) Tray Cut and (1)Top Cut PositionHandle Material: plastic
Metal Detectable: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): China

Description

Safety Utility Knife, Retractable, Blade Change Push Button, Overall Length 6 In., Blade Material Carbon Steel, Handle Color Red, Handle Material Plastic, Number of Blades Included 1, Standard Tool(Accessory Needed for Tethering), Overall Width 1-1/4 In., 4 Position, Overall Thickness 3/4 In., Handle Type Ergonomic/Left Handed, Tape Splitter, (2) Tray Cut and (1)Top Cut Position, Variety of Materials, Includes Film Cutter

Reviews