Pacific Handy Cutter
Safety Blades w/Dispenser, PK100
Mfr # SPD-017
Zoro # G0458351
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 4 1/2 in
- Material Carbon Steel
- Blade Width 3 in
- Blade Material Steel
Explore More Products
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, 2-1/4 in. BB5379KIT
- PACIFIC HANDY CUTTER Blade Disposal Unit, Wall Mount Bracket BH00206
- PACIFIC HANDY CUTTER Utility Blade w/Dispenser, 3/4 In. W, PK75 QBD379
- PACIFIC HANDY CUTTER Extension Adapter, Standard, Plastic DFCCON
- PACIFIC HANDY CUTTER Utility Blade, 2-3/8" L, 1/32" W, PK100 SB92
- PACIFIC HANDY CUTTER Utility Blade, Standard, High Carbon Steel BB6324KIT
- PACIFIC HANDY CUTTER Utility Blade, 2-3/8" L, 1/32" W, PK100 SPS92
- PACIFIC HANDY CUTTER Utility Blade, PK100 B11118-9
- PACIFIC HANDY CUTTER Utility Blade, Straight, 2 in, PK100 B11117-9
- HYDE 0.025" Heavy Duty Utility Blade Dispenser, PK 100 42101
- HYDE Round Point Safety Blade, W, PK100 42118
- Pacific Handy Cutter Utility Knife Blades