Pacific Handy Cutter
Tool Pouch, Tool Pouch, Black, Nylon, 2 Pockets
Mfr # UKH325
Zoro # G7459137
product price: $6.65
/ea
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Helps Employees Retain Cutters, Increases Worker Productivity, Loop Their Belt Through the Holster for Easy Access to Tools, Velcro Back to Easily Attach to Most Back Support Belts
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Pacific Handy Cutter
- MFR # UKH325
- Zoro # G7459137
- UPC # 073441000939
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 1/8 in |
Width (In.) | 4 3/4 in |
Depth (In.) | 7 3/4 in |
Length | 8" |
Width | 5" |
Height | 1/4" |
Overall Depth | 7 3/4 in |
Overall Width | 5 in |
Overall Height | 1/4 in |
For Maximum Belt Width | 2 1/2 in |
Belt Width | 2 1/2 in |
Description
This Pacific Handy Cutter, Inc UKH325 Black Nylon 2 Pockets is the perfect tool pouch for your safety cutters and standard utility knives. This black nylon pouch has an open top closure, making it easy to access the tools inside. It comes with two pockets for holding both safety cutters and standard utility knives. The pouch has a width of 5 in., length of 8 in., height of 1/4 in., and fits belts up to 2 1/2 in. wide. With this tool pouch, you will be able to keep your essential tools close at hand so you can work more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984570)
- OTC Slide Hammer (5028)
- POWERTEC 16PK Toggle Clamp, 220 lbs Cap., 4001 Adj. Pull Action Latch 20332-P2, 16PK (20332-P2N)
- CHICAGO PNEUMATIC HAMMER HD AIR w/CHISEL KIT (CP7150K)
- PACIFIC HANDY CUTTER Holster, Safety Knife Holster, Clip On, Plastic, 1 Pockets (UKH675)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH545)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH-594)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- GREENLEE Black Leather 8 Pockets, 0258-11 (0258-11)
- CLC WORK GEAR CLC 15 pocket Leather Tool Belt 24.5 in. L X 14.25 in. H Brown 29 in. 46 in. (21448)
- KLEIN TOOLS Black Leather 3 Pockets, 5145 (5145)
- KLEIN TOOLS Tool Pouch, Pliers Holder - Closed Bottom, 1 Pockets (5112)