Pip
Cut Resistant Coated Gloves, A3 Cut Level, Neofoam, S, 12PK
Mfr # 09-K1218/S
Zoro # G9127050
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size S
- Color Gray
- Glove Coating Material Neofoam
- Glove Coating Coverage Palm
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 16-355/M
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 16-X585/L
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 34-8743FY
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Medium (Size 8), 1 Pair 44-3745/M
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 16-340LG/XXL
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 34-8453
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 19-D325/XXL
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 19-D324/XS
- PIP Cut Resistant Gloves, A2 Cut Level, Uncoated, 2XS, 12PK 17-D200/XXS
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR KKC4PU-06-XXL
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove TRX641M
- Pip Cut-Resistant Gloves