Pacific Helmets

Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR

Hover or click to zoom Tap to zoom
Key Features
  • Item: Cut Resistant Coated Gloves
  • ANSI/ISEA Cut Level: A3
  • Size: L
  • Color: Gray
  • Glove Coating Material: Polyurethane
  • Palm Material: DSM HPPE
  • Glove Length: 9-3/4"
  • Cuff: Knit
See full product details
$14.39
Must order in multiples of 12

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Pacific Helmets #19-D320/L Specifications

  • Item: Cut Resistant Coated Gloves
  • ANSI/ISEA Cut Level: A3
  • Size: L
  • Color: Gray
  • Glove Coating Material: Polyurethane
  • Palm Material: DSM HPPE
  • Glove Length: 9-3/4"
  • Cuff: Knit
  • ANSI Cut Grams: 1246
  • Gauge: 13
  • Application: Electronics, Glass Cutting, Metal Handling, Assembly
  • Glove Coating Coverage: Palm and Fingers
  • Puncture Resistant: Yes
  • Glove Coating Finish: Flat
  • ANSI/ISEA Puncture Level: 2
  • ANSI/ISEA Abrasion Level: 4
  • Abrasion Resistant: Yes
  • Glove Size: L
  • Coating Material: Polyurethane
  • ANSI/ISEA Cut Level - 2011: 3
  • ANSI/ISEA Cut Load: 1246
  • ANSI/ISEA Cut Grams: 1246
  • Touchscreen Compatible: No
  • Brand and Series: PIP G-Tek(R) 3GX(R) 19-D320
  • Cut-Resistance Coverage: Full
  • Glove Coating Cover: Palm
  • Size- Numeric: 9
  • Glove Coating Color: Gray
  • Latex-Free: No
  • Material (Thck): Dyneema(R) Diamond ( 13 ga )
  • Knit Material Color: Gray
  • Knit Material: Dyneema(R) Diamond
  • Double-Dipped: No
  • Size- Alpha: L
  • Minimum Temperature: Not Rated
  • Includes Reinforced Thumb Crotch: No
  • Coating Type: Dipped
  • Palm Coating Material: Polyurethane
  • Hand Protection Style: Glove
  • Color (Knit/Coating): Gray / Gray
  • Thickness: 13 ga
  • Silicone-Free: No
  • Glove Construction: Seamless Knit
  • Color Family: Gray
  • Package Quantity: 1
  • Country of Origin (subject to change): China

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Reviews of Pacific Helmets #19-D320/L

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.