Pip
Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 12PK
Mfr # 09-K1630/XXL
Zoro # G9127218
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size 2XL
- Color Black/Gray
- Glove Coating Material Nitrile
- ANSI/ISEA Abrasion Level 4
Explore More Products
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 42-874
- PIP Cut-Resistant Gloves, S, 7" L, PR 9110
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 44-3455
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 19-D325/XL
- PIP Cut-Resistant Gloves, L Size, PR 555
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR 19-D330/XS
- PIP Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK 17-DL200/L
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR 19-D475/XL
- PIP Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK 07-K350/L
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK 9365XL
- MCR SAFETY Leather Gloves, Brown, L, PK12 36336KL
- Pip Gloves & Hand Protection