Skip to Main Content
customer-service Help
Pacific Helmets

Rescue Helmet, One Size Fits Most, Blue

Pacific Helmets Rescue Helmet, One Size Fits Most, Blue 854-6022
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$279.32
  • Item: Rescue Helmet
  • Fits Hat Size: One Size Fits Most
  • Color: Blue
See full product details
This item ships free.
Total: $279.32

Pacific Helmets #854-6022 Specifications

  • Item: Rescue Helmet
  • Fits Hat Size: One Size Fits Most
  • Color: Blue
  • Shell Material: Kevlar(R) Composite
  • Style: Modern
  • Chin Strap: Quick Release 3-Point
  • Standards: ANSI Z89.1
  • Suspension: Ratchet
  • Series: R5
  • Includes: ESS Goggle Mounts
  • Country of Origin (subject to change): New Zealand
Feedback Help us improve our product information

Description

Rescue Helmet, Modern, Blue, Kevlar(R) Composite Shell Material, Fits Hat Size One Size Fits Most, Quick Release 3-Point Chin Strap, Ratchet Suspension, Includes ESS Goggle Mounts, Standards ANSI Z89.1, Series R5

Reviews of Pacific Helmets #854-6022