Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

White Corrugated Shelf Bin, 9"L x 12"W x 4-1/2"H

  • Zoro #: G6065482
  • Mfr #: BIN 12-9

$3.58 /ea

Order in multiples of 50

  • Max. No. of Bins/48-In. Wide Shelf: 4
  • Material: Cardboard
  • ESD Conductive: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Packaging Corporation Of America #BIN 12-9 Specifications

  • Zoro #: G6065482
  • Mfr #: BIN 12-9
Max. No. of Bins/48-In. Wide Shelf: 4 Material: Cardboard
ESD Conductive: No Max. No. of Bins/36-In. Wide Shelf: 3
Corrugated Bin Item: Corrugated Shelf Bin Outside Width: 12"
Outside Length: 9" Item: Corrugated Shelf Bin
Outside Height: 4-1/2" Color: White
Test Rating: 200 lb. Country of Origin (subject to change): United States

Description

Our selection of mailer cartons come in a wide assortment of sizes and colors whether you need storage containers for legal papers or a deep box for shipping. Packaging Corporation Of America Corrugated Shelf Bin include characteristics like: Color: White.

Reviews of Packaging Corporation Of America #BIN 12-9