20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

White Corrugated Shelf Bin, 17"L x 6-1/4"W x 4-3/4"H

PACKAGING CORPORATION OF AMERICA | Zoro #: G3783762 | Mfr #: 1W772

$0.97 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Packaging Corporation Of America #1W772 Specifications

Zoro #: G3783762 Manufacturer #: 1W772
Max. No. of Bins/48-In. Wide Shelf: 7 Corrugated Bin Item: Corrugated Shelf Bin
Item: Stack Bin Outside Length: 6-1/2"; 9-1/4"
Color: White Max. No. of Bins/36-In. Wide Shelf: 5
Outside Width: 4"; 5" Outside Height: 3"; 5"
Test Rating: 200 lb. ESD Conductive: No
Country of Origin (subject to change): United States

Description

Having the right mailing carton, corrugated cardboard box or mailing envelope makes all the difference in the world when it comes to shipping products and packages. Here is some additional information about Packaging Corporation Of America Corrugated Shelf Bin. Color: White.

Reviews of Packaging Corporation Of America #1W772