Corrugated Shelf Bin Divider, PK100

PACKAGING CORPORATION OF AMERICA| Zoro #: G0433255| Mfr #: 1W863

$31.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Test Rating: 200 lb.
Item: Corrugated Shelf Bin Divider
Outside Width: 2-1/4" and 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433255 Mfr #: 1W863
Test Rating: 200 lb.Item: Corrugated Shelf Bin Divider
Outside Width: 2-1/4" and 4-1/4"Corrugated Bin Item: Corrugated Shelf Bin Divider
Color: WhiteESD Conductive: No
Country of Origin (subject to change): United States

Description

200 lb. Test Rating, Outside Width 2-1/4 In. and 4-1/4 In., No ESD Conductive, Color White, Corrugated Bin Item Corrugated Shelf Bin Divider, Package Quantity 100

Reviews