Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

White Corrugated Shelf Bin, 11"L x 6-1/4"W x 4-3/4"H

  • Zoro #: G3783814
  • Mfr #: 1W767
$1.44 /ea

Order in multiples of 25

  • Corrugated Bin Item: Corrugated Shelf Bin
  • Outside Width: 6 1/4 in
  • Item: Stack Bin
See full product details
Orders over $75 ship free.

Packaging Corporation Of America #1W767 Specifications

  • Zoro #: G3783814
  • Mfr #: 1W767
Corrugated Bin Item: Corrugated Shelf Bin Outside Width: 6 1/4 in
Item: Stack Bin ESD Conductive: No
Material: Cardboard Test Rating: 200 lb
Max. No. of Bins/48-In. Wide Shelf: 7 Outside Height: 4 3/4 in
Max. No. of Bins/36-In. Wide Shelf: 5 Outside Length: 11 in
Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Shelf Bin, Test Rating 200 lb, Outside Height 4 3/4 in, Outside Length 11 in, Outside Width 6 1/4 in, Max. No. of Bins/36-In. Wide Shelf 5, Max. No. of Bins/48-In. Wide Shelf 7, ESD Conductive No, Color White

Reviews of Packaging Corporation Of America #1W767