Skip to Main Content
customer-service Help
Packaging Corporation Of America

White Corrugated Shelf Bin, 18"L x 3"W x 4-1/2"H

Packaging Corporation Of America White Corrugated Shelf Bin,  18"L x 3"W x 4-1/2"H BWZ 3-18
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.50 /ea

Order in multiples of 50

  • Item: Corrugated Bin
  • Color: White
  • Material: Cardboard
See full product details
Orders over $75 ship free.
Total: $125.00

Packaging Corporation Of America #BWZ 3-18 Specifications

  • Item: Corrugated Bin
  • Color: White
  • Material: Cardboard
  • ESD Conductive: No
  • Outside Width: 3 in
  • Outside Height: 4 1/2 in
  • Outside Length: 18 in
  • Max. No. of Bins/36-In. Wide Shelf: 12
  • Corrugated Bin Item: Corrugated Shelf Bin
  • Max. No. of Bins/48-In. Wide Shelf: 16
  • Test Rating: 200 lb
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrugated Shelf Bin, Test Rating 200 lb, Outside Height 4 1/2 in, Outside Length 18 in, Outside Width 3 in, Max. No. of Bins/36-In. Wide Shelf 12, Max. No. of Bins/48-In. Wide Shelf 16, ESD Conductive No, Color White

Reviews of Packaging Corporation Of America #BWZ 3-18