Packard
1/2 HP 1-1/2" Plug-In Utility Pump 115 No Switch Included
- Zoro #: G0492628
- Mfr #: SD300
Hover or click to zoom Tap to zoom
Key Features
- Cord Length: 15 ft
- Discharge NPT: 1-1/2"
- HP: 1/2
- Hz: 60
- Includes: Threaded Plastic Adapter for 3/4" to 2" Connections
- Max. Head: 30.0 ft
- Voltage: 115
- Phase: 1
$593.38
Subtotal: $593.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Packard #SD300 Specifications
- Zoro #: G0492628
- Mfr #: SD300
- Cord Length: 15 ft
- Discharge NPT: 1-1/2"
- HP: 1/2
- Hz: 60
- Includes: Threaded Plastic Adapter for 3/4" to 2" Connections
- Max. Head: 30.0 ft
- Voltage: 115
- Phase: 1
- Amps: 5.09
- GPM of Water @ 30 Ft. of Head: 5
- Item - Dewatering Pumps: Utility/Dewatering Pump
- GPM of Water @ 20 Ft. of Head: 35
- GPM of Water @ 25 Ft. of Head: 20
- Input Phase AC: 1
- GPM of Water @ 15 Ft. of Head: 47
- Cord Length - Pumps: 15 ft.
- Max. Head - Pumps: 30 ft.
- Agency Compliance: CSA Listed, UL-Certified
- Handle: Yes
- Pump HP: 1/2
- Thermal Protection: No
- Manufacturers Warranty Length: 1 yr
- Amps - Pumps: 5.09
- Voltage - Pumps: 120VAC
- Switch Type: No Switch Included
- Item: Plug-In Utility Pump
- Cord Type: 3 Prong Grounded
- Switch Type - Pumps: No Switch Included
- GPM of Water @ 10 Ft. of Head: 57
- Max. Liquid Temp.: 104 Degrees F
- Min. Sump Pit Dia.: 12 in
- Discharge: 3/4 in -1 1/2 in MNPT
- Flow Rate @ 15 Ft. of Head: 47 gpm
- Flow Rate @ 10 Ft. of Head: 57 gpm
- Discharge Standard: NPT
- Discharge Dia.: 1 1/2 in
- Duty Cycle: Continuous
- Rated Voltage: 120V AC
- Body Material: Polypropylene
- Phase - Pumps: 1
- Discharge Gender: Male
- Switch Actuation: No Switch Included
- Flow Rate @ 20 Ft. of Head: 35 gpm
- Flow Rate @ 5 Ft. of Head: 47 gpm
- Pump Type: Non-Clogging
- Country of Origin (subject to change): United States
Description
Plug-In Utility Pump, HP 1/2, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 5.09, Switch Actuation No Switch Included, Body Material Polypropylene, Flow Rate @ 5 Ft. of Head 47 gpm, Flow Rate @ 10 Ft. of Head 57 gpm, Flow Rate @ 15 Ft. of Head 47 gpm, Flow Rate @ 20 Ft. of Head 35 gpm, Max. Head 30 ft, Min. Sump Pit Dia. 12 in, Max. Liquid Temp. 104 Degrees F, Thermal Protection No, Discharge 3/4 in -1 1/2 in MNPT, Duty Cycle Continuous, Cord Length 15 ft
Reviews of Packard #SD300
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DAYTON 1/2 HP 2" F Submersible Sump Pump 120V AC None 1XHV7
- BE PRESSURE SUPPLY Be Pressure SP-900SD Submersible Pump, 1 HP Side Discharge SP-900SD
- ZOELLER Zoeller 57-0001 9 ft. Cord 0.33HP All Cast Iron Submersible Sump Pump with Vertical Float Switch 57-0001
- DAYTON 1/4 HP 1-1/4" F Plug-In Utility Pump 120V AC No Switch Included 11C685
- STAR WATER SYSTEMS Smart Sump Pump 3/4Hp Ci 024723
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated 509268
- DEFENSEGUARD AKP80009 Lid Covr Sump Pump 20.5 in. Poly DE707883
- ZOELLER 3/4 HP 80 gph Cast Iron Vertical Float Switch AC Submersible Sump Pump 1099-0001
- FLOTEC 1/2 HP 1-1/2" Sump Pump, Zinc, Vertical Switch, 0.5HP 115V FPZT7350
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 230V None E57
- ZOELLER Basement Sentry 13 HP 2400 gph Thermoplastic Vertical Float Switch AC Submersible Backup Sump Pump STBC101
- Packard Submersible Sump Pumps