Packard
Draft Inducer, 115/230, Steel, 8 1/8 in H.
Mfr # 80270
Zoro # G9470246
$156.99
8% off
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 3.87/2.25
- Type Replacement
- Voltage 115/230
- Depth (In.) 5 13/16 in
- HP 1/50 hp
Explore More Products
- PACKARD Draft Inducer, 115V, Metal, 10 in H. 82590
- PACKARD Draft Inducer, 115V, Metal Housing, 8 1/4 in H. 82672
- PACKARD Combustion Motor Kit, 230V, Metal, 2 3/8 in H. 65570
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. 48332
- PACKARD Draft Inducer, 115, Steel, 6 45/64 in H. 66003
- PACKARD Draft Inducer, 115V, Metal, 8 3/4 in H. 66002
- PACKARD Draft Inducer, 115V, Metal, 7 1/4 in H. 66350
- PACKARD Draft Inducer, 115/230V, Metal, 7 15/16 in H. 82618
- PACKARD Induced Draft Furnace Blower, 230, Metal Housing, 6 1/2 in H. 80280
- FASCO Draft Inducer Blower, 208/230V, Steel, 7 45/64 in H. A241
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 8 3/4 in H. PVG-600
- Packard Induced Draft Blowers