KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Induced Draft Furnace Blower, 115 Volt

PACKARD| Zoro #: G2133783| Mfr #: 82483

$78.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Amps: 1.0
Remarks: Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133783 Mfr #: 82483
Voltage: 115Amps: 1.0
Remarks: Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe ConditionsItem: Induced Draft Furnace Blower
Application: Designed for Use in High Efficiency Gas-fired Residential FurnacesDepth (In.): 10-1/4
Width (In.): 9-1/4Construction Material: Metal housing
Replaces: Goodman B1859000, Rheem 70-21496-01, 70-2496-03, 70-21496-83, 70-21504-04, 70-21504-03Fits Brand: Goodman, Rheem
For Use With Mfr. Model Number: B1859000, 70-21496-01, 70-2496-03, 70-21496-83, 70-21504-04, 70-21504-03Height (In.): 7
Agency Compliance: UL and CUL RecognizedCountry of Origin (subject to change): Mexico

Description

Induced Draft Furnace Blower, Voltage 115, 1.0 Amps, Height 7 In, Width 9 1/4 In, Depth 10 1/4 In, Designed for Use in High Efficiency Gas-fired Residential Furnaces, Replaces Goodman B1859000, Rheem 70-21496-01, 70-2496-03, 70-21496-83, 70-21501-03, 70-21504-03, Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions

Reviews