KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Induced Draft Furnace Blower, 115 Volt

PACKARD| Zoro #: G1594792| Mfr #: 82672

$131.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Amps: 0.90
Remarks: Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594792 Mfr #: 82672
Voltage: 115Amps: 0.90
Remarks: Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe ConditionsItem: Induced Draft Furnace Blower
Application: Designed for Use in High Efficiency Gas-fired Residential FurnacesDepth (In.): 9-1/2
Width (In.): 9Construction Material: Metal housing
Replaces: ICP 1006168Fits Brand: ICP
For Use With Mfr. Model Number: 1006168Height (In.): 8-1/4
Agency Compliance: UL Recognized and CSA CertifiedCountry of Origin (subject to change): Mexico

Description

Induced Draft Furnace Blower, Voltage 115, 0.90 Amps, Height 8 1/4 In, Width 9 In, Depth 9 1/2 In, Designed for Use in High Efficiency Gas-fired Residential Furnaces, Replaces ICP 1006168, Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions

Reviews