Packard
Motor Start Capacitor, 330VAC, 4-25/64inW
- Zoro #: G0378196
- Mfr #: PRMJ216R
Hover or click to zoom Tap to zoom
Key Features
- Capacitor Voltage: 330V AC
- Overall Height: 4 3/8 in
- Includes: Resistor
- Motor Capacitor Type: Motor Start Capacitor
- Case Material: Plastic
- Microfarad Rating: 216-259
- Overall Width: 2 1/2 in
- Item: Motor Start Capacitor
$16.21
Subtotal: $16.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PACKARD MotorStrtCapacitor, 220-250VAC, 88/108MR PTMJ88R
- PACKARD Round Motor Start Capacitor w/Resistor PRMJ145R
- PACKARD Motor Start Capacitor, 165VAC, 4-25/64inW PSMJ270R
- PACKARD Round Motor Start Capacitor w/Resistor PRMJ108R
- PACKARD Round Motor Start Capacitor w/Resistor PRMJ72R
- PACKARD MotorStartCapacitor, 220-250VAC, 4-3/8inW PTMJ161R
- ROTOM Rotom 60/10DVR, 60 + 10MFD, 440V, Start Capacitor, Round 60/10DVR
- KEMET ELECTRONICS Film Capacitor, Polypropylene, 5% +Tol, 5% -Tol, 16Uf, Stud Mount C276CCF5160LF0J
- DIVERSITECH Motor Start Capacitor, 110/125 VAC 400-480
- DAYTON Motor Start Capacitor, 300-360 MFD, Round 6FLK5
- Packard Motor Start Capacitors