Skip to Main Content
customer-service Help
Packard

MotorStrtCapacitor, 220-250VAC, 4-25/64inW

Packard MotorStrtCapacitor, 220-250VAC, 4-25/64inW PTMJ189R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.78
  • Capacitor Shape: Round
  • Temp. Range: -40 Degrees to 149 Degrees C
  • Overall Width: 2 in
See full product details
Orders over $75 ship free.
Total: $12.78

Packard #PTMJ189R Specifications

  • Capacitor Shape: Round
  • Temp. Range: -40 Degrees to 149 Degrees C
  • Overall Width: 2 in
  • Microfarad Rating: 189-227
  • Capacitor Voltage: 220 to 250V AC
  • Terminal Type: Dual Blade
  • Includes: Resistor
  • Overall Height: 3 3/8 in
  • Case Material: Plastic
  • Item: Motor Start Capacitor
  • Motor Capacitor Type: Motor Start Capacitor
  • Voltage: 220 to 250V AC
  • Number of Terminals: 2
  • Standards: UL and cUL Recognized
  • Number of Pieces: 1
  • Terminal Designations: Standard
  • Max. Temperature: 65 Degrees C
  • Terminal Gender: Male
  • Diameter: 2 1/16 in
  • For Use With: AC Motor
  • Min. Temperature: -40 Degrees C
  • Frequency: 60/50 Hz
  • Case Height: 3 3/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Motor Start Capacitor, 189-227 Microfarad Rating, 220-250V AC Capacitor Voltage, Round Capacitor Shape, 3 3/8 in Overall Height, 2 in Overall Width, Terminal Type Dual Blade, -40 Degrees to 149 Degrees C Temp. Range, Case Material Plastic, Includes Resistor

Reviews of Packard #PTMJ189R