15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Carry-Out Container, 8-1/4" W, Clear, PK200

PACTIV| Zoro #: G2211806| Mfr #: YCI8-1120

$64.73 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2211806 Mfr #: YCI8-1120
Color: ClearSecondary Foodware Material: Polypropylene
Disposable Foodware Shape: SquareBasic Foodware Material: Plastic
Width: 8-1/4"Number of Compartments: 1
Max. Temp.: 120 Degrees FItem: Carry-Out Food Container
Height: 2-7/8"Depth: 8-5/16"
Container Lid: Included, HingedCountry of Origin (subject to change): United States

Product Description

Carry-Out Container, Hinged Lid, Number of Compartments 1, Width 8 1/4, Depth 8 5/16, Height 2 7/8, Color Clear, Material Polypropylene, Max. Temp. 120 Degrees F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.