Carry-Out Container, 9-1/4" W, Clear, PK200

PACTIV| Zoro #: G1933276| Mfr #: YCI8-1110

$74.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1933276 Mfr #: YCI8-1110
Disposable Foodware Shape: SquareBasic Foodware Material: Plastic
Width: 9-1/4"Number of Compartments: 1
Max. Temp.: 120 Degrees FItem: Carry-Out Food Container
Height: 2-7/8"Depth: 8-7/8"
Container Lid: Included, HingedColor: Clear
Secondary Foodware Material: PolypropyleneCountry of Origin (subject to change): United States

Product Description

Carry-Out Container, Hinged Lid, Number of Compartments 1, Width 9 1/4, Depth 8 7/8, Height 2 7/8, Color Clear, Material Polypropylene, Max. Temp. 120 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.