Hexware Container, 9" Dia, Black, PK110

PACTIV| Zoro #: G1289172| Mfr #: YEH8-9190

$122.31 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1289172 Mfr #: YEH8-9190
Item: Carry-Out Food ContainerNumber of Compartments: 1
Height: 3"Color: Black/Clear
Secondary Foodware Material: PolypropyleneContainer Lid: Included, Hinged
Disposable Foodware Shape: HexagonalBasic Foodware Material: Plastic
Diameter: 9"Max. Temp.: 180 Degrees F
Country of Origin (subject to change): United States

Product Description

Carry-Out Container, Hexware, Hinged Lid, Number of Compartments 1, Height 3, Diameter 9, Color Black/Clear, Material Polypropylene, Max. Temp. 180 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.