20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Carry-Out Container, 7-1/8" Dia, PK200

PACTIV| Zoro #: G0857656| Mfr #: Y527TP

$35.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0857656 Mfr #: Y527TP
Item: Carry-Out Food ContainerNumber of Compartments: 1
Container Lid: Included, DetachedDisposable Foodware Shape: Round
Basic Foodware Material: AluminumDiameter: 7-1/8"
Max. Temp.: 400 Degrees FHeight: 1-1/2"
Color: SilverCountry of Origin (subject to change): United States

Product Description

Carry-Out Container, Round Combo with Board Cover, Number of Compartments 1, Height 1 1/2, Diameter 7 1/8, Color Silver, Material Aluminum, Max. Temp. 400 Degrees F (No Cover)

Product Reviews

Save 15%. Sign up for Z-mail.