Shop Alternate Products
This Product is Discontinued
Pactiv
Foam, Plate, Round, 6", White, PK1000 (Discontinued)
Mfr # TH1-0006
Zoro # G0468185
This Product is Discontinued
Key Features
- Basic Foodware Material Foam
- Disposable Plate Size 6 in
- Disposable Foodware Color White
- Disposable Foodware Pattern Scalloped
- Disposable Foodware Shape Round