Paper, Plate, Round, 8-3/4", White, PK500

PACTIV| Zoro #: G1063221| Mfr #: YMC50009

$133.95 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: white
Item: Disposable Plate
Size: 8-3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1063221 Mfr #: YMC50009
Disposable Foodware Coating/Lining: Uncoated/UnlinedColor: white
Item: Disposable PlatePack Count: 125
Disposable Foodware Shape: RoundMicrowave Safe: Yes
Foodservice Item Weight: Heavy WeightDisposable Foodware Pattern: Patternless
Basic Foodware Material: PaperPacks per Case: 4
Size: 8-3/4"Secondary Foodware Material: Bagasse Fiber
Country of Origin (subject to change): United States

Product Description

Dinner Plate, Type Disposable, Shape Round, Size 8 3/4, Material Molded Fiber, Color White, Package Quantity 500

Product Reviews