Foam, Plate, Round, 8-7/8", White, PK500

PACTIV| Zoro #: G0796887| Mfr #: TH1-0009

$30.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796887 Mfr #: TH1-0009
Disposable Foodware Coating/Lining: Uncoated/UnlinedPack Count: 125
Item: Disposable PlateColor: white
Disposable Foodware Shape: RoundSecondary Foodware Material: Polystyrene
Microwave Safe: NoFoodservice Item Weight: Medium Weight
Disposable Foodware Pattern: ScallopedBasic Foodware Material: Foam
Packs per Case: 4Size: 8-7/8"
Country of Origin (subject to change): United States

Product Description

Dinner Plate, Type Disposable, Shape Round, Size 8 7/8, Material Polystyrene Foam, Color White, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.